Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-5/16 in. Nylon Sliding Glass Door Roller Assembly, for Likit (Single Pack)

  • Mfr # D 1565

  • Zoro # G700935289


product price: $7.39
/ea

Key Features

Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D 1565
Zoro #
G700935289
UPC #
49793015655
Country of Origin
China

Details

Finish
Bronze

Description

This is an all nylon roller assembly used on Likit patio doors. The housing is nylon with a bronze bushing axle for the 1-5/16 inch nylon roller. They are NON-ADJUSTABLE. They slide into an extruded channel inside the patio door's bottom rail. Used by Likit in the 1970's. Each roller has a maximum load rating of 50 lbs. The two rollers on the door will accommodate a 100 lb. door.
  • Used on Likit patio doors
  • This roller assembly slides in from the end of the patio door's bottom rail in an extruded channel that runs the length of the rail
  • 1-5/16 in. diameter concave roller
  • All nylon construction with bronze axle bushing
  • Non-adjustable
  • Maximum weight of 50 lbs. per roller
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.