1-5/16 in. White Plastic Window Channel Balance Sash Cams 2 Pack
- Mfr # H 3838
- Zoro # G700935746
product price:
$
5.99
/pk of 2, $3.00/ea
Sold in multiples of 2 pks for
$11.98
Key Features
Finish
White
Length (In.)
1-5/16 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 3838
- Zoro #
- G700935746
- UPC #
- 49793038388
- Country of Origin
- United States
Dimensions
- Length (In.)
- 1-5/16 in.
Details
- Finish
- White
Description
This plastic sash cam fits onto the upper top sides of the window (vent) that is sliding up or down. The sash cam and window then rest on the top guide of the sash balance. It has dimensions of the top being 1 inch wide by 5/8 inch deep and 1-5/16 inch tall. Width of this top guide needs to fit correctly in the window's track frame in order for it to slide up or down properly, and the depth allows the window to correctly rest on the top guide of the sash balance.
- •Sash cams are used in hung windows that use channel balances
- •They mount to the top side edges of the moving vent, 2 per window
- •They actually engage and push the channel balance top guide, moving the balance with the window
- •They can become brittle with age and UV exposure and break, rendering the window channel balance disabled
- •They are easy to replace. Follow vent removal instructions from your manufacture or visit www.primeline.net for removal instructions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.