
1-5/16''x36'' Gray Star Insert Shower Door Bottom Sweep
Mfr # M 6023
Zoro # G721888762
product price: $5.49
/eaKey Features
Height (In.)
1-5/16 in
Length
36 in
Color
Gray
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M 6023
Zoro #
G721888762
UPC #
49793060235
Country of Origin
United States
Dimensions
Height (In.)
1-5/16 in
Length
36 in
Details
Item
Shower Door Bottom Sweep
Color
Gray
Material
Vinyl
Description
This sweep is made of clear extruded vinyl and easily mounts to the bottom of swinging shower door panels. Helps to prevent water from leaking onto your floors. Star shaped insert at the top. The 1/8 inch star shaped inserts into a similar extruded shape in the bottom of the aluminum framed swinging shower door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.