Shop PRIME-LINE
See all product information
Create Account
1 in. D X 0.25 in. L Plastic/Steel Spring Tension Roller Assembly 2 pk
- Mfr # B 521
- Zoro # G1766411
product price:
$
7.19
/ea
Key Features
Material
Plastic/Steel
Width
3.75 in
Finish
Unfinished
Height
5.35 in
Length
0.45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 521
- Zoro #
- G1766411
- UPC #
- 49793005212
- Country of Origin
- United States
- Item
- Spring Tension Roller Assembly
- Material
- Plastic/Steel
- Finish
- Unfinished
Dimensions
- Width
- 3.75 in
- Height
- 5.35 in
- Length
- 0.45 in
Description
This is a center grooved sliding screen door tension roller that is used by a variety of sliding patio door manufacturers. Used on the bottom as well as the top of the sliding screen door. The roller is a 1 in. high density polyethylene ball bearing roller. The tension spring is 2-1/2 in. long and is a heat treated high tension steel spring. For the stainless steel use Prime-Line part B 573.
- • Used by a variety of sliding screen door manufacturers
- • 2-1/2 in. straight tension spring
- • 1 in. concave roller
- • Heat treated spring and high density polyethylene roller
- • 2-pack
- • Easy to install
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.