1 in. D X 0.97 in. L Plastic/Stainless steel Roller Assembly 2 pk
- Mfr # B 751
- Zoro # G2711113
product price:
$
20.89
/ea
Key Features
Features
Mounting tabs
Adjustment Type
Height adjustment from the side
Housing Color
White
Roller Diameter
1 in
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 751
- Zoro #
- G2711113
- UPC #
- 49793007513
- Country of Origin
- China
Dimensions
- Roller Diameter
- 1 in
Details
- Item
- Roller Assembly
- Features
- Mounting tabs
- Adjustment Type
- Height adjustment from the side
- Housing Color
- White
- Housing Material
- Plastic
- Outer Housing Material
- High-density polyethylene
- Style
- Insert style
- Hardware Included
- Yes
- Inner Housing Material
- Aluminum
- Roller Material
- High density stainless steel
- Included
- Installation screws
- Compatibility
- 200 Series Perma-Shield gliding doors and 400 Series Frenchwood doors
- For Use With
- Used on Andersen 200 and 400 series screen doors
- Fits Brand
- Andersen
Description
This Andersen roller assembly is an insert style with mounting tabs and included installation screws. The high-density polyethylene housing has an aluminum inner housing with a 1 in. high density stainless steel roller. This roller assembly was used on the 200 Series Perma-Shield gliding doors and 400 Series Frenchwood doors. Height adjustment is down from the side rather than the top or the edge of the door.
- • Used on Andersen 200 and 400 series screen doors
- • Height adjustment is down on the side
- • 1 in. diameter stainless steel roller
- • High density white polyethylene
- • Easy to install
- • Mounting hardware included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.