1 in. D X 1/4 in. L Mill Aluminum/Nylon/Steel Roller Assembly 1 pk
- Mfr # B 604
- Zoro # G7664961
product price:
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Material
Aluminum
Length
1/4 in
Height
11.5 in
Width
1-1/16 in
Finish
Mill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 604
- Zoro #
- G7664961
- UPC #
- 49793006042
- Country of Origin
- China
Dimensions
- Length
- 1/4 in
- Height
- 11.5 in
- Width
- 1-1/16 in
Details
- Item
- Sliding Screen Door Corner
- Material
- Aluminum
- Finish
- Mill
Description
This sliding screen door corner assembly is used on Jim Walters doors and a variety of other manufacturers. It is an all-in-one corner and roller combination. It is made of stamped aluminum with an adjustment screw and center grooved spring activated high density polyethylene roller attached at the end of the bottom leg. The roller is 1 in. in diameter. The corner fits into the sliding screen door frame holding the bottom or top rails and the side stiles together.
- • 1 in. high density polyethylene roller
- • 9/32 in. wide roller
- • Concave (Grooved) roller
- • Adjusting Screw
- • Stamped aluminum
- • Corner legs are 1-1/16 in. wide x 3/8 in. thick
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.