1 in. D X 9/32 in. L Nylon Roller 2 pk
- Mfr # B 552
- Zoro # G2713959
product price:
$
10.25
/ea
Key Features
For Use With
Universal
Material
Nylon
Diameter
1 in
Roller Style
Center Grooved
Axle Hole Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 552
- Zoro #
- G2713959
- UPC #
- 49793005526
- Country of Origin
- United States
Dimensions
- Diameter
- 1 in
- Axle Hole Diameter
- 1/4 in
Details
- Item
- Sliding Screen Door Roller
- For Use With
- Universal
- Material
- Nylon
- Roller Style
- Center Grooved
Description
This 1 In. diameter nylon constructed wheel features a center grooved design. It has a 1/4 In. diameter hole that fits most any axle. This universal design is used by many door manufacturers.
- • 1 In. diameter nylon wheel with center groove
- • 2 per package
- • 1/4 In. hole diameter
- • Universal application
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.