1 in. Diecast Zinc-Plated Recreational Vehicle (RV) Window and Vent Crank Handle (1 Pair)

  • Mfr # R 7007

  • Zoro # G000954874


product price:  $10.25
/pk 2, $5.13/ea

Key Features

Size
5/16 in.
Includes
installation fastener
Material
Diecast
Finish
Zinc Plated
For Use With
crank-open windows and vents in recreational vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R 7007
Zoro #
G000954874
UPC #
49793070074
Country of Origin
China

Dimensions

Size
5/16 in.

Details

Includes
installation fastener
Material
Diecast
Finish
Zinc Plated
For Use With
crank-open windows and vents in recreational vehicles

Description

These RV cranks are constructed of diecast metal and come in a zinc-plated finish. They are designed for use with crank out windows and vents, and offer increased durability over plastic-constructed cranks. Each crank features grooved ends that fit over 5/16 in. splines. They come equipped with swivel heads and 1 in. long shafts. They are easy to install, and are preferred and used by many vacationers.
  • For use on crank-open windows and vents in recreational vehicles
  • These cranks are superior to plastic cranks that can become brittle over time, or whose grooves can be stripped out
  • Long 1-in. stems extend the reach of these cranks for RV windows and vents
  • Diecast constructed cranks with zinc-plated finish
  • Internally serrated cranks for 5/16 in. spline size
  • Easy to install with a Phillips head screwdriver
  • Includes installation fasteners
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.