Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. Sliding Screen Door Tension Spring with Concave Plastic Rollers (2 Pack)

  • Mfr # B 541

  • Zoro # G6309690


product price: $5.15
/pr
Sold in multiples of 2 for $10.30

Key Features

Width
3 3/4 in
Length
5 23/64 in
Color
Gray
Closer Type
Standard Duty
Height
5 23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 541
Zoro #
G6309690
UPC #
049793005410
Country of Origin
China

Dimensions

Width
3 3/4 in
Length
5 23/64 in
Height
5 23/64 in
Roller Width
1/4 in
Overall Length
5 3/8 in
Overall Height
5 3/8 in
Overall Width
3/8 in
Roller Diameter
1 in

Details

Item
Tension Spring Roller
Color
Gray
Closer Type
Standard Duty
Finish
Unfinished
Door Type
Screen Door
Projection from Wall
2 in
Material
Polyethylene
Hardware
Included
ANSI/BHMA Finish
Unfinished
Projection
2 in
For Use With Door Type
Screen Door
Includes Hardware
Hardware Included
Product Type
Tension Spring Roller

Description

Tension Spring Roller, Door Type Screen Door, Length 5 23/64 in, Width 3 3/4 in, Height 5 23/64 in, Material Polyethylene, Gray, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 2 in, Hardware Included, Roller Width 1/4 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.