1 in. Stainless Steel, Screen Door Tension Spring Roller, Academy (2 Pack)
Mfr # B 756
Zoro # G6260447
product price: $12.89
/prKey Features
Width
3 13/16 in
Length
5 7/16 in
Color
Gray
Projection from Wall
1 3/4 in
Hardware
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B 756
Zoro #
G6260447
UPC #
049793007568
Country of Origin
China
Dimensions
Width
3 13/16 in
Length
5 7/16 in
Height
5 7/16 in
Roller Width
1/4 in
Overall Height
5 7/16 in
Overall Length
5 7/16 in
Roller Diameter
1 in
Overall Width
3 13/16 in
Details
Item
Tension Spring Roller
Color
Gray
Projection from Wall
1 3/4 in
Hardware
Included
Finish
Unfinished
Closer Type
Standard Duty
Door Type
Screen Door
Material
Stainless Steel
ANSI/BHMA Finish
Unfinished
Product Type
Tension Spring Roller
For Use With Door Type
Screen Door
Includes Hardware
Hardware Included
Projection
1 3/4 in
Description
Tension Spring Roller, Door Type Screen Door, Length 5 7/16 in, Width 3 13/16 in, Height 5 7/16 in, Material Stainless Steel, Gray, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 1 3/4 in, Hardware Included, Roller Width 1/4 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.