1 in. Steel Ball Bearing Wheel Screen Door Roller Assembly, Columbia (2 Pack)
Mfr # B 696
Zoro # G6550299
product price:Â $9.68
/prKey Features
Finish
Steel
Material
Steel
Size
1 in.
Product Type
Roller Assembly
Door Type
Screen Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B 696
Zoro #
G6550299
UPC #
049793006967
Country of Origin
China
Dimensions
Size
1 in.
Roller Dia.
1 in
Width
1 1/4 in
Length
5-7/16"
Roller Width
1/4 in
Height
5/8 in
Overall Length
1 1/4 in
Overall Width
5/16 in
Overall Height
5/8 in
Roller Diameter
1 in
Details
Item
Roller Assembly
Finish
Steel
Material
Steel
Product Type
Roller Assembly
Door Type
Screen Door
Color
Gray
Hardware
Included
Closer Type
Standard Duty
Features
1 in Steel Ball Bearing Wheel
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included
For Use With Door Type
Screen Door
Description
Roller Assembly, Door Type Screen Door, Width 1 1/4 in, Height 5/8 in, Material Steel, Gray, Steel Finish, Closer Type Standard Duty, Hardware Included, Features 1 in Steel Ball Bearing Wheel, Roller Dia. 1 in, Roller Width 1/4 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.