Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. Wafer Type Sliding Diecast Door Cylinder Lock (Single Pack)

  • Mfr # E 2005

  • Zoro # G100934844


product price: $10.75
/ea

Key Features

Finish
Stainless Steel
Length
13/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E 2005
Zoro #
G100934844
UPC #
49793020055
Country of Origin
China

Dimensions

Length
13/16 in.

Details

Finish
Stainless Steel

Description

This is a deadbolt used on commercial aluminum or steel doors. It is a single point lock with a pivoting laminated steel bolt. The bolt is activated by a pivoting mechanism by the key cylinder or thumbturn. It comes with a faceplate and fasteners. The backset for the cylinders is 31/32 in. . The cylinders are optional. Use Prime-Line part J 4514 for keyed alike cylinders.
  • Used as a wafer type lock on doors 1 in. thick
  • Housing is constructed from diecast metal
  • Uses a Chicago key blank CG16 or CG2
  • Typically used on a variety of flush mount handle sets
  • Each package contains 1 wafer lock and 2 keys
  • Available in keyed alike
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.