Zoro Homepage

#10-24 Socket Head Cap Screw, Plain Stainless Steel, 3 in Length, 10 PK

  • Mfr # 9178217

  • Zoro # G200934256


product price: $16.59
/pk 10, $1.66/ea

Key Features

Hex Drive
Thread Size
#10-24
Screw Length
3 in
Material
Stainless Steel
Finish
Plain
Drive Size
#10-24 X 3 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9178217
Zoro #
G200934256
UPC #
49793202949
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Screw Length
3 in
Drive Size
#10-24 X 3 in.
Size
#10-24 X 3"

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
Standards
ASME B18.3 & ASTM F837
System of Measurement
Inch
Number of Pieces
10
Thread Style
Partially Threaded
Thread Direction
Right Hand
Thread Type
Coarse

Description

Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.
  • Size: #10-24 X 3 inch
  • Hex (Allen) Drive
  • Installs using an Allen wrench
  • Can be used in tight spaces where there may not be room for a socket tool or wrench
  • Often used in machinery, tools & dies
  • Thread Type: Coarse, Thread Class: UNC-3A, Point Style: Blunt
  • Specification(s) Met: ASME B18.3 & ASTM F837
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.

    Explore More Products