
#10-24, Stainless Steel, 25 PK
Mfr # 9076415
Zoro # G611906194
product price: $14.75
/pk 25, $0.59/eaKey Features
Finish
Stainless Steel
Material
Stainless Steel
Material Grade/Class
18-8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9076415
Zoro #
G611906194
UPC #
-
Country of Origin
China
Dimensions
Thread Size
#10-24
Details
Finish
Stainless Steel
Material
Stainless Steel
Item
Wing Nuts
Material Grade/Class
18-8
Description
Wing nuts can be easily tightened and loosened by hand, though pliers may be used to tighten further if needed. They are great for use on types of equipment where parts may need to be frequently changed out (cymbals on drum kits for example). Another common use is fixtures at trade shows that need to be set up and taken apart quickly and frequently.
- • Size: #10-24
- • Features two easy to grip "wings" that allow it to be tightened by hand
- • Used on a bolt of the same diameter or thread size. In some applications a flat washer is recommended between the wing nut and the item it is attaching to
- • Great for use in applications where frequent adjustments are needed
- • Allows for easy assembly and disassembly of fixtures or equipment
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.