Shop PRIME-LINE
See all product information
Create Account
Plastic Bathtub Splash Guard, 9 Inch x 10-3/4 Inch, White, (Single Pack)
Mfr # M 6086
Zoro # G900954844
product price:Â
$
11.69
/ea
Key Features
Finish
White
Size
9 x 10-3/4 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M 6086
- Zoro #
- G900954844
- UPC #
- 49793060860
- Country of Origin
- China
Dimensions
- Size
- 9 x 10-3/4 in.
Details
- Finish
- White
Description
These white bath tub splash guards are constructed of rigid plastic and include a left and right corner piece. Each piece features a water-deflecting wing which curves in 2-3/8 in. towards the tub, designed to redirect flow of excess water back into the tub. These rigid, non-adjustable, corner-fitting splash guards come with a 90 degree angle, designed for tight-fitting corner installations. These splash guards are best installed with a clear or white silicone-based adhesive product, but wall and tub surfaces should be cleaned prior with alcohol to provide for a clean and permanent bond. Silicone adhesive is not provided with this item and must be purchased separately. Application of silicone adhesives should be followed as per manufacturer’s instructions. *Installation Tip: Once surfaces has been cleaned and splash guards have been set in place with silicone, allow 24 hours for curing prior to exposing to moisture. Use these bathtub splash guards to help prevent water from creating dangerous slippery floors, or from damaging them Each guard has a 9 in. wide reach and extends 10-3/4 in. vertically Curved design will divert water back into Tub and Shower enclosure Constructed of durable white plastic Installs with silicone adhesive, tub caulk or mastic (not included) Clean mounting area thoroughly before installation White in color to match most tub finishes For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.