Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 x 34 in. Aluminum Kick Plate, Satin Nickel Finish (Single Pack)

  • Mfr # MP4839

  • Zoro # G100921004


product price: $38.65
/ea

Key Features

Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP4839
Zoro #
G100921004
UPC #
49793748393
Country of Origin
China

Details

Finish
Satin Nickel

Description

This kickplate is constructed from aluminum and comes in a satin nickel finish. The 34 in. length gives full door coverage on 36 in. wide doors. It comes with pre-punched mounting holes and fasteners for a quick and easy installation.
  • Solid aluminum construction
  • Net size: 10 in. x 34 in.
  • For use on 36 in. wide doors
  • Installation Fasteners included with this item
  • Easy to install with a few simple tools
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.