11/32 in. Nylon Door Roller, for Acorn Industry Doors (Single Pack)
Mfr # B 693
Zoro # G6254339
product price: $9.75
/eaKey Features
Width
3 13/16 in
Length
9 7/16 in
Color
Gray
Door Type
Screen Door
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B 693
Zoro #
G6254339
UPC #
049793006936
Country of Origin
China
Dimensions
Width
3 13/16 in
Length
9 7/16 in
Height
9 7/16 in
Roller Width
5/16 in
Overall Width
3 3/8 in
Roller Diameter
7/8 in
Overall Height
9 7/16 in
Overall Length
9 7/16 in
Details
Item
Roller
Color
Gray
Door Type
Screen Door
Material
Aluminum
Closer Type
Standard Duty
Hardware
Included
Finish
Steel
Projection from Wall
3 3/8 in
For Use With Door Type
Screen Door
Product Type
Roller
Projection
3 3/8 in
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished
Description
Roller, Door Type Screen Door, Length 9 7/16 in, Width 3 13/16 in, Height 9 7/16 in, Material Aluminum, Gray, Steel Finish, Closer Type Standard Duty, Projection from Wall 3 3/8 in, Hardware Included, Roller Width 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.