Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11/32 in., White, Awning Operator Crank Handle (1 Pair)

  • Mfr # H 4320

  • Zoro # G100935162


product price: $14.99
/pk 2, $7.50/ea

Key Features

Finish
White
Base Size (In.)
11/32 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 4320
Zoro #
G100935162
UPC #
49793343208
Country of Origin
Taiwan, Province of China

Dimensions

Base Size (In.)
11/32 in.

Details

Finish
White

Description

This is a universal design diecast casement crank handle. These handle's crank style offers excellent torque for easiest opening and closing of window. White painted finish with a 11/32 In. bore size and a 3 in. projection.
  • 11/32 in. inside diameter
  • White in color
  • Painted finish
  • Fits casement operators used by a variety of window manufacturers
  • Offers excellent torque for easiest opening and closing of casement window
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.