Zoro Homepage

13 in. Flat-Edge Nylon Roller Assemblies, Rolleze, PK2

  • Mfr # G 3065

  • Zoro # G900935362


product price: $6.95
/pk 2, $3.48/ea

Key Features

Material
Plastic
Finish
White
Roller Width/Dia. (In.)
13/32 in
Features
Used on Rolleze windows, Snap in design, Install 2 per window
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G 3065
Zoro #
G900935362
UPC #
49793030658
Country of Origin
China

Dimensions

Roller Width/Dia. (In.)
13/32 in

Details

Material
Plastic
Finish
White
Features
Used on Rolleze windows, Snap in design, Install 2 per window

Description

This is a white plastic housing, featuring a 13/32 in. diameter plastic roller with 1/16 in. guide leg, flat edge plastic roller. Used on Rolleze windows.
  • Used on Rolleze windows
  • Snap in design
  • 13/32 in. diameter roller
  • White plastic housing and roller
  • Install 2 per window
  • Easy to install
  • No tools required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.