Zoro Homepage

1/4"-20 Socket Head Cap Screw, 3/4 in Length, 10 PK

  • Mfr # 9178524

  • Zoro # G711906209


product price: $10.15
/pk 10, $1.02/ea

Key Features

Screw Length
3/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9178524
Zoro #
G711906209
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Screw Length
3/4 in

Details

Item
Socket Head Cap Screw
Color
Black

Description

Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.


  • • Size: 1/4 inch-20 X 3/4 inch
  • • Hex (Allen) Drive
  • • Installs using an Allen wrench
  • • Can be used in tight spaces where there may not be room for a socket tool or wrench
  • • Often used in machinery, tools and dies

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.