
1/4"-20 Socket Head Cap Screw, Flat, Plain Stainless Steel, 2 in Length, 10 PK
Mfr # 9174037
Zoro # G211906358
product price: $17.39
/pk 10, $1.74/eaKey Features
Flat Head
Screw Length
2 in
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9174037
Zoro #
G211906358
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Screw Length
2 in
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Flat
System of Measurement
Inch
Color
Stainless Steel
Description
Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.
- • Size: 1/4 inch-20 X 2 inch
- • Flat Head, Hex (Allen) Drive
- • Installs using an Allen wrench
- • Can be used in tight spaces where there may not be room for a socket tool or wrench
- • Often used in machinery, tools and dies
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.