Zoro Homepage

1/4"-20 x 3 in Phillips Flat Machine Screw, 15 PK

  • Mfr # 9002106

  • Zoro # G911906054


product price: $14.89
/pk 15, $0.99/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9002106
Zoro #
G911906054
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Item
Machine Screw

Description

Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.


  • • Size: 1/4 inch-20 X 3 inch
  • • Flat Head, Phillips Drive
  • • Use with nuts or pre-threaded holes of the same diameter and thread size
  • • Often used in machinery and appliances
  • • Nuts and washers not included
  • • Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
  • • Specification(s) Met: ASME B18.6.3 and ASME B1.1

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.