
1/4"-20 x 3 in Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK
Mfr # 9002108
Zoro # G911906085
product price: $21.46
/pk 25, $0.86/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Inch
Material
316 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9002108
Zoro #
G911906085
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Fastener Length
3 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
316 Stainless Steel
Finish
Plain
Item
Machine Screw
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- • Size: 1/4 inch-20 X 3 inch
- • Flat Head, Phillips Drive
- • Use with nuts or pre-threaded holes of the same diameter and thread size
- • Often used in machinery and appliances
- • Nuts and washers not included
- • Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- • Specification(s) Met: ASME B18.6.3 and ASME B1.1
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.