
1/4 in.-20 X 1-1/2 in. Thread Size, Zinc Plated 25 PK
Mfr # 9045464
Zoro # G511906058
product price: $12.49
/pk 25, $0.50/eaKey Features
Thread Size
1/4 in.-20 X 1-1/2 in.
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9045464
Zoro #
G511906058
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4 in.-20 X 1-1/2 in.
Details
Finish
Zinc Plated
Description
Thumb screws feature an easy to grip head that allows tightening and loosening by hand. They are most often used in cases where frequent adjustments are needed or when there is a need to have the ability to remove screw and reinsert easily. A common example is the assembly of fixtures or tooling that may need to be swapped out frequently. Sometimes these are used in cases where the space is to tight to fit a fastening tool.
- • Size: 1/4 inch-20 X 1-1/2 inch
- • Head Type: Spade
- • Used in threaded hole or with nut and washer (not included)
- • Great for use in applications where the screw may need to be adjusted frequently by hand
- • No shoulder
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.