
1/4 in. Almond Plastic 5 lb. Shelf Support Peg (8 Pack)
Mfr # U 10177
Zoro # G211906051
product price: $8.15
/pk 8, $1.02/eaKey Features
Color
Almond
Size
1/4 in.
Material
Plastic
Application
Bookcases, stereo and storage cabinets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U 10177
Zoro #
G211906051
UPC #
-
Country of Origin
China
Dimensions
Size
1/4 in.
Details
Color
Almond
Material
Plastic
Application
Bookcases, stereo and storage cabinets
Item
Shelf Support Peg
Description
These Shelf Support Pegs are constructed from heavy-duty plastic and come in an almond color. These types of shelf support pegs are commonly used in bookcases, stereo and storage cabinets to support adjustable glass and wood shelving at up to 25 lbs. per support peg. These shelf support pegs feature a 1/4 inch peg diameter and they are easy to install. Use pliers to remove any stubborn/stuck pegs. Avoid using levels where hole's diameter has been widened.
- • Constructed of durable plastic to allow for safe loads
- • These shelf support pegs come clear in color to match and blend best in cabinets
- • Designed for use in cabinets of various types
- • Feature diagonal support member beneath seat for greater support
- • Easy to install with only a few simple tools
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.