Zoro Homepage

1/4 in., Beige Plastic, Shelf Support Peg, PK12

  • Mfr # U 9258

  • Zoro # G611905982


product price: $7.15
/pk 12, $0.60/ea

Key Features

Color
Beige
Size
1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9258
Zoro #
G611905982
UPC #
-
Country of Origin
China

Dimensions

Size
1/4 in.

Details

Color
Beige

Description

This is a shelf peg. Typically these are used to support a shelves in cabinets, bookshelves and other storage units. They are constructed from mold injected beige plastic. Each package contains 12 shelf support pegs each. The pin will fit into a 1/4 inch hole and each peg has a maximum safe load capacity of 5 lbs. each. Dimensions of the pegs are 1 inch in height, 1/4 inch diameter peg that is 5/16 inch in length with a 1/2 inch wide and 1/2 inch long lip to hold your shelves. No tools are required to install or remove these pegs.


  • • Typically used in bookshelves, cabinets and other storage units
  • • Used by a variety of cabinet and bookshelf manufacturers
  • • Peg has a 1/4 inch diameter and 5/16 inch depth
  • • Mold injected beige plastic construction
  • • Each peg has a safe capacity load weight of 5 lbs.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.