Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in. Clear Plastic 5 lbs. Shelf Peg (8 Pack)

  • Mfr # U 10150

  • Zoro # G511924380


product price: $8.15
/pk 8, $1.02/ea

Key Features

Color
Clear
Size
1/4 in.
Diameter
1/4 in
Material
Plastic
Load Capacity
5 lb. per peg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 10150
Zoro #
G511924380
UPC #
-
Country of Origin
China

Dimensions

Size
1/4 in.
Diameter
1/4 in

Details

Color
Clear
Material
Plastic
Load Capacity
5 lb. per peg
Item
Shelf Support Peg
Application
Bookcases and Cabinets

Description

This is a is a Mini style plastic shelf support peg. 1/4 inch diameter peg. Used by a variety of furniture manufacturers to support shelves within cabinets. Each peg has a 5 lb. maximum safe load.


  • • Used by a variety of bookcase and cabinet makers
  • • 1/4 inch diameter peg
  • • Maximum 5 lb. load per peg
  • • Clear plastic construction
  • • 8-pack

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.