Zoro Homepage

1/4 in. Clear Plastic 5 lbs. Shelf Peg, PK8

  • Mfr # U 10144

  • Zoro # G700935692


product price: $6.99
/pk 8, $0.87/ea
Sold in multiples of 2 for $13.98

Key Features

Material
plastic
For Use With
Designed for use in cabinets of various types
Finish - Shelving and Racks
Clear
Size
1/4 in.
Application
Heavy-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 10144
Zoro #
G700935692
UPC #
49793101440
Country of Origin
China

Dimensions

Size
1/4 in.

Details

Material
plastic
For Use With
Designed for use in cabinets of various types
Finish - Shelving and Racks
Clear
Application
Heavy-Duty

Description

These Shelf Support Pegs by Prime-Line Products are constructed from heavy-duty plastic and come clear in color. These types of shelf support pegs are commonly used in bookcases, stereo and storage cabinets to support adjustable glass and wood shelving at up to 25 lbs. per support peg. These shelf support pegs feature a 1/4 in. peg diameter and they are easy to install. Use pliers to remove any stubborn/stuck pegs. Avoid using levels where hole's diameter has been widened.
  • Constructed of heavy-duty plastic
  • These shelf pegs come in a clear finish
  • Designed for use in cabinets of various types
  • Feature solid, one piece construction with depressed seat area for greatest support
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • Easy to install
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.