Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in. Gray, Pile, Weatherstrip (18 Foot)

  • Mfr # T 8659

  • Zoro # G011906039


product price: $12.65
/ea

Key Features

Color
Gray
Insert Size
1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T 8659
Zoro #
G011906039
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1/4 in.

Details

Color
Gray

Description

This straight-backed weather-stripping is constructed of 5/32 inch (0.160) tall fibers and comes gray in color. This weatherseal weatherization product is designed to resist air, water, sound, mold, mildew, dust and insects from entering into the home. This item can be used on virtually every door and window in a residence to improve the energy efficiency of the home by sealing the gaps and leaks around the doors and windows which allow outside air to enter, and inside conditioned air to escape. Most energy experts agree that a properly weather-stripped home will pay for the cost of weatherizing in energy savings in less than one season alone. Replacement is easy with this 1/4 inch wide straight design because it features an easy-2-install installation method which permits you to easily fit the backing into weather-stripping channels with the use of Prime-Line part T 8763 Installation Tool. This straight back PileTM is designed to simplify your weather-sealing projects with an effectively sealed perimeter around your windows and doors. This pile weatherstrip comes in 18 ft. lengths, and it will not break down like other felt and foam tape weatherseal products. This patented installation system allows you to easily zip insulation into existing window channels without the need to remove window parts or glass. NOTE: THIS ITEM DOES NOT HAVE AN ADHESIVE BACKING and must install into an existing weather-strip channel. Installation Tip: Simply cut through the length and center of the old pile backer with a utility knife and pull it out.


  • • Used on windows and doors to improve energy efficiency by sealing gaps and leaks which allow outside air to enter, and inside conditioned air to escape
  • • Easy to install
  • • Fits in C channel on window or sliding patio door
  • • Woven pile weatherseal material with straight back (non-adhesive) back. See Prime-Line part T 8722 for self-adhesive backing
  • • Easily trimmed with scissors or knife
  • • Helps seal out insects, weather and noise
  • • No tools required for installation
  • • Please refer to the line art drawing and compare with your original item before purchasing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.