Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in. Inside Diameter x 1-1/4 in. Outside Diameter, Steel Unfinished Roller (1 Pair)

  • Mfr # D 1502

  • Zoro # G600935310


product price: $9.31
/pk 2, $4.66/ea

Key Features

Material
Steel
Finish
Yellow Zinc
Bearings
Ball Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D 1502
Zoro #
G600935310
UPC #
49793015020
Country of Origin
China

Details

Material
Steel
Finish
Yellow Zinc
Bearings
Ball Bearing

Description

These rollers are constructed of steel components and include a set of installation nuts and bolts for each. Each wheel has a concaved (center grooved) edge and features a steel inner race, steel ball bearings and a 1/4 in. inside diameter hole. The outside diameter of these rollers measures 1-1/4 in. and the width (or thickness) is 5/16 in.. These wheels are commonly used to repair damaged sliding patio door roller assemblies in both the glass and screen sliding door panels. These wheels are used by a variety of patio door manufacturers.
  • These steel rollers will outlast plastic and nylon rollers, but should not be used in coastal areas, or where exposed to prolonged high-humidity
  • 5/16 in. wheel thickness, 1/4 in. inside diameter of axle hole with 1-1/4 in. outside diameter
  • Features concave (grooved) edge for use over raised tracks
  • Constructed of a steel wheel, steel race, and steel ball bearings
  • Maximum load rating of 70 lbs. per wheel
  • Includes 2 axle carriage bolts and nuts
  • Used on a variety of sliding patio door systems
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.