Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in. Inside Diameter x 1-1/2 in. Outside Diam. Steel Unfinished, PK2

  • Mfr # D 1503

  • Zoro # G800935370


product price: $10.55
/pk 2, $5.28/ea

Key Features

Material
Steel
Max Wheel Dia.
5/16 in
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D 1503
Zoro #
G800935370
UPC #
49793015037
Country of Origin
China

Dimensions

Max Wheel Dia.
5/16 in

Details

Material
Steel
Finish
Unfinished

Description

These sliding door rollers are constructed in steel, and come in a zinc-plated finish. Each roller features a 105 lb. maximum load capacity rating and concave (grooved) edges for use on raised tracks found in patio sliding doors, sliding screen doors and sliding wardrobe and closet door systems. These 1-1/2 in. outside diameter rollers are constructed with steel center races, 1/4 in. inside diameter axle holes and they are only 5/16 in. thick. Rollers like these are used in a variety of patio and closet door roller assemblies. Use these rollers to replace damaged wheels, missing wheels and plastic wheels as needed.
  • These steel rollers will outlast plastic and nylon rollers, but should not be used in coastal areas, or where exposed to prolonged high-humidity
  • 5/16 in. wheel thickness, 1/4 in. inside diameter of axle hole with 1-1/2 in. outside diameter
  • Features concave (grooved) edge for use over raised tracks
  • Maximum load rating of 105 lbs. per wheel
  • Constructed of a steel wheel, steel race, and steel ball bearings for greatest support
  • Steel ball bearing wheels for long-lasting usage
  • Used on a variety of sliding patio door systems
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.