Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 in. Pipe Wrench, Heavy-Duty Cast Iron, Red (Single Pack)

  • Mfr # RP77373

  • Zoro # G500934505


product price: $17.99
/ea

Key Features

Overall Length
14 in
Handle Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP77373
Zoro #
G500934505
UPC #
18418002592
Country of Origin
China

Dimensions

Overall Length
14 in

Details

Handle Color
Red

Description

Multi purpose heavy duty pipe wrench. Solid cast iron construction. For pipes up to 2-1/2 in. in diameter. Wrench is 14 in. in length.
  • Used by a variety of professional plumbers and homeowners
  • Used to loosen or tighten
  • 2-1/2 in. jaw capacity
  • Cast iron construction with a red painted finish
  • Drop forged ductile jaw with knurled adjustment wheel
  • Easy to use
  • Heavy-duty and long lasting
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.