
Stainless Steel Sliding Patio Door Repair Track, 1/4 x 48 Inch (1 Pair)
Mfr # D 1579-C
Zoro # G711928911
product price: $17.65
/prKey Features
Finish
Stainless Steel
Size
1/4 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D 1579-C
Zoro #
G711928911
UPC #
-
Country of Origin
China
Dimensions
Size
1/4 in.
Details
Finish
Stainless Steel
Description
This is a 48 inch stainless steel track cap used to repair damaged patio or wardrobe door tracks. It can be cut to desired length. After the old track is prepared by grinding any spots that are wider than the original track width and cleaning it, the new track is simply pressed onto the old track after squirting a thin bead of silicone glue in the replacement track. Using a rubber mallet and a block of wood, the replacement track is snapped down over the old track.
- • Used to repair worn or damaged sliding patio door aluminum track
- • Cap slips on existing damaged track
- • 3/16 inch x 48 inch x 1/4 in
- • Stainless steel construction
- • 2 per pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.