15/16 in. D X 0.44 in. L Mill Nylon/Steel Roller Assembly 2 pk
- Mfr # N 6830
- Zoro # G1769780
product price:
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Bracket Material
Stamped Steel
Offset
7/16 in
Brand Compatibility
Superior
Hardware Included
Yes
Compatible Door Thickness
3/4 in to 1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6830
- Zoro #
- G1769780
- UPC #
- 49793068309
- Country of Origin
- United States
Dimensions
- Compatible Door Thickness
- 3/4 in to 1-3/8 in
- Roller Diameter
- 15/16 in
Details
- Item
- Sliding Wardrobe Door Roller Top Hung Assembly
- Bracket Material
- Stamped Steel
- Offset
- 7/16 in
- Brand Compatibility
- Superior
- Hardware Included
- Yes
- Mounting Style
- Side Mounted, Top Hung
- Tools Required
- Phillips head screwdriver
- Roller Material
- Nylon
- Roller Shape
- Convex
- Adjustable
- Yes
- For Use With
- Fits 3/4 inch to 1-3/8 inch thick closet doorrs
Description
This is an adjustable, side mounted, top hung closet door roller assembly with a 7/16 in. offset and a 15/16 in. convex nylon roller used on Superior brand closet doors. It fits 3/4 in. to 1-3/8 in. thick doors. Originally used by Superior Door.
- • Used by Superior brand closet doors
- • 7/16 in. offset
- • 15/16 in. diameter convex roller
- • Stamped steel bracket and nylon roller
- • Fits 3/4 in. to 1-3/8 in. thick closet doors
- • Mounting hardware included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.