Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 in. Spiral Tilt Balance, Blue Tip (Single Pack)

  • Mfr # FH 1630

  • Zoro # G511906973


product price: $11.85
/ea

Key Features

Color
Gray
Finish
Mill
Material
Metal
Length (In.)
16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH 1630
Zoro #
G511906973
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
16 in.

Details

Color
Gray
Finish
Mill
Item
Spiral Tilt Balance
Material
Metal

Description

This spiral tilt balance is constructed of a mill-finished metal tube measuring 9/16 inch in diameter. The FH series spiral balance features 2 available rod extensions; one measures 3/4 inch and the other 1-3/4 inch The colored nylon bushings of these spiral tilt balances indicate their spring and sash weight for which the balances were designed: white = standard; red = medium and blue or black = heavy. These spiral balances are used on vinyl single hung tilt windows.


  • • Can be used on vinyl hung tilt windows
  • • Blue colored nylon bushing indicates medium spring weight
  • • Adjustable weight range
  • • 16 inch length and 9/16 inch diameter
  • • Maximum weight rating is 35 lbs.
  • • Please refer to the line art for dimensions and compare with your needs before ordering

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.