Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 lb. Wood Sash Balance, Steel (Single Pack)

  • Mfr # H 3835

  • Zoro # G511906980


product price: $35.95
/ea

Key Features

Color
Zinc Plated
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 3835
Zoro #
G511906980
UPC #
-
Country of Origin
China

Details

Color
Zinc Plated
Item
Wood Sash Balance
Material
Steel

Description

This is wood window sash balance for a 16 lb. window, or 32 lbs. if one is used on both sides. This sash balance style has been used by many manufacturers of windows for a variety of decades. It fits a 3-1/4 inch by 6-3/8 inch pocket that has been mortised about 2 inch above the centerline of the window frame. It features an all steel construction, with a coil spring inside that retracts aircraft cable lifters as it offsets the weight of the window (vent). If your windows (sashes), are having problems staying up when opened, it may be that your sash balances or hardware needs to be replaced. The sash balances hold the weight of the window pane, over time, the springs can wear out or fail. Replace your sash balance for a smoother operation of your window and allow fresh air to enter your home with a window that stays open.


  • • Used by Superior, Preset, Fabco and a variety of wood window sash balance manufacturers
  • • Used on wood, single or double hung windows
  • • Coil spring retraction
  • • Steel construction with steel cables
  • • Aircraft cable lifters

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.