17 in. x 9/16 in. Spiral Non-Tilt Balance, Red Tip (Single Pack)

  • Mfr # FJ 1720

  • Zoro # G911906375


product price:  $11.89
/ea

Key Features

Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FJ 1720
Zoro #
G911906375
UPC #
-
Country of Origin
United States

Details

Item
Spiral Balance
Color
Gray

Description

This is a non-tilt style spiral balance with a red bushing at its tip. It has a bow tie shaped device installed in the end of the spiral rod. The bow tie engages a balance foot that has been installed on the bottom edge of the window (vent) with a dual hook protruding out from the corner for the bow tie to engage. Often it is used on vinyl windows, but may be found on others as well. This balance is 17 inch long and 9/16 inch in diameter. It is charged or wound up using the Prime-Line part H 3788 tensioning tool.


  • • Can be used on most vinyl single hung non-tilt windows
  • • Red colored nylon bushing indicates medium spring weight
  • • Adjustable weight range
  • • 17 Inch length and a 9/16 inch diameter
  • • Maximum weight rating of 25 lbs.
  • • Please refer to the line art for dimensions and compare with your needs before ordering

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.