
18 in. x 9/16 in. Spiral Non-Tilt Balance, Red Tip (Single Pack)
Mfr # FJ 1820
Zoro # G211906389
product price: $11.45
/eaKey Features
Length (In.)
18
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FJ 1820
Zoro #
G211906389
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
18
Details
Item
Spiral Non-Tilt Balance
Color
Gray
Description
This is a non-tilt style spiral balance with a red bushing at its tip. It has a bow tie shaped device installed in the end of the spiral rod. The bow tie engages a balance foot that has been installed on the bottom edge of the window (vent) with a dual hook protruding out from the corner for the bow tie to engage. Often it is used on wood windows, but may be found on others as well. This balance is 18 inch long and 9/16 inch in diameter. It is charged or wound up using the Prime-Line part H 3788 tensioning tool.
- • Can be used on most vinyl single hung tilt windows
- • Red colored nylon bushing indicates medium spring weight
- • Adjustable weight range
- • 18 inch length and a 3/8 inch diameter
- • Maximum weight rating of 25 lbs.
- • Please refer to the line art for dimensions and compare with your needs before ordering
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.