
19-3/4 in. White Painted Steel Bottom-Mount Self-Closing Drawer Slides
Mfr # R 7212
Zoro # G100933632
product price: $13.89
/eaKey Features
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R 7212
Zoro #
G100933632
UPC #
49793072122
Country of Origin
China
Details
Finish
White
Description
These drawer slide kits are constructed of steel tracks with plastic rollers and come in a white powder-coated finish. They feature a self-closing design that commences at the final 2-1/2 in. from the end of the 19-3/4 in. long tracks when closing. The maximum load capacity for this kit is 75 lbs., and it fits most bottom-mount drawer systems. This kit cannot be cut down to fit smaller drawer depths as it is designed with a positive stop at the ends of the fixed tracks, and because the rear rollers (11/16 in. diameter wheels) on the sliding tracks are fastened to the ends of the drawer-mounted track pieces. These bottom-mount drawer slides can be installed in drawer cabinets with face frames and without. If installing in drawer cabinet with face frame, Prime-Line part R 7240 (purchased separately) may be necessary if existing back plates are damaged. The clearance required between the drawer and the drawer opening for these types of slides is as follows: 1/2 in. on left and right sides, 1/4 in. at the bottom and 5/8 in. at the top. Installation instructions are included with each set, and they can also be found within the manufacturer’s website.These drawer slides can be installed in cabinetry constructed with and without face frames, that have a depth of 20 in. Durable steel-constructed drawer slides with plastic wheels designed for years of use Designed with self-closing feature that begins towards the end of the slide Easy to install slides fit most bottom-mount drawer systems Maximum load capacity is 75 lbs. Ideal for use in kitchen cabinets Installation fasteners and instructions are included For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.