Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/16 in. Hole Center White Vinyl Window Sash Lock

  • Mfr # F 2755

  • Zoro # G400934964


product price: $17.25
/ea

Key Features

Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F 2755
Zoro #
G400934964
UPC #
49793027559
Country of Origin
United States

Details

Finish
White

Description

Do you have vertical sliding windows with loose-fitting, worn or missing locks? Besides adding a “fresh look” to your windows with new locking hardware, these new locks can help add peace of mind by restoring the security features on your sliding windows. These replacement locks feature a cam-locking design that is most common on single-hung and double-hung vertical sliding windows. Each lock engages into a face-mount style keeper, included with this item. The upper, outermost sash on vertical sliding windows determines if it is a “single hung” or “double hung.” If the upper, outermost sash is non-movable, then it is a single hung window. A “double hung” window refers to both sash having the ability to slide up and down for ventilation purposes, and these sash locks can fit on both model types. The locks are constructed of diecast zinc and come in a corrosion-resistant, industry standard, white-painted finish to match existing hardware. Depending on the width of the windows, these locks can be used as singles or in pairs. Each set includes one lock, one keeper, installation fasteners and simple instructions. Installation of these locks is quick and easy and can be done with a simple handheld Phillips head screwdriver. These locks have 2-1/16 inch mounting hole centers. Compare the style and dimensions of this lock to those required on your vertical sliding windows and order yours today.


  • •Fits single hung and double hung vertical sliding windows
  • •These locks mount on the check (or “meeting”) rails of single and double hung sash where their checkrails rest flush when closed
  • •Replacing loose-fitting, worn or missing sash locks can help restore and increase the safety and security of the home or office
  • •Features cam-type locking mechanism designed to grab and pull the keeper and meeting rails firmly together, providing tighter seals and increased security
  • •The lock body has mounting holes that are spaced apart at 2-1/16 inch, on center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.