Zoro Homepage

2-1/2 in. x 2 in. Steel Nylon Wheel Roller With Wood Handle (Single Pack)

  • Mfr # P 8059

  • Zoro # G100933663


product price: $52.85
/ea

Key Features

Type
Ball Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P 8059
Zoro #
G100933663
UPC #
49793880598
Country of Origin
United States

Details

Item
Rolling Tool
Type
Ball Bearing

Description

This is a professional grade screen rolling tool with wood handle primarily used for installing aluminum or fiberglass screen fabric into window screens and screen doors. Designed for Production usage, it is a specialized combination rolling tool with a 2-1/2 in. x 1/16 in. convex steel roller and ball-bearing hub at one end and a 2 in. x 3/32 in. concave steel roller and ball-bearing hub at the opposite end. To be used with vinyl screen spline sizes .115 in. up to .165 in.
  • Used on spine 0.115 in. to 0.165 in.
  • Professional grade rolling tools
  • Heavy duty design built to last
  • Steel ball bearing rollers with hardwood handle (color of wood may vary)
  • Easy to use
  • 2-1/2 in. x 1/16 in. convex roller
  • 2 in. x 3/32 in. concave wheel
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.