Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/4 in. Diameter Chrome Plated Rosettes (1 Pair)

  • Mfr # E 2439

  • Zoro # G300933463


product price: $7.19
/pk 2, $3.60/ea

Key Features

Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E 2439
Zoro #
G300933463
UPC #
49793024398
Country of Origin
China

Details

Finish
Chrome

Description

These vintage style door knob rosettes are constructed of stamped steel and come in a chrome plated finish. This type of rosette is designed for indoor use only, and it is used with other vintage style hardware by Prime-Line Products and other classic hardware manufacturers. These rosettes feature an outside diameter of 2-1/4 in., an inside diameter of 11/16 in. and have a 1-3/4 in. mounting hole center spacing. Note: If attempting to use these rosettes on doors with large, pre-drilled knob holes, the fasteners of these rosettes require a solid surface to mount to. The large 2-1/8 in. (approximate size) pre-bored *holes must first be filled with a hardening filler, to then be able to receive the rosette fasteners. *Installation tip #1: Products like Fix-It-All® and Bondo Body Filler® have worked well for some, but care must be used to avoid damaging any prefinished door surfaces during application and finishing. *Installation tip #2: Apply a small amount of Loctite ThreadLocker 271® to the set screw threads in the event they are loosening – Loctite® purchased separately.
  • Perfect for replacing old style or antique rosettes
  • Durable stamped steel construction
  • Mounting holes are 1-3/4 in. on center
  • Chrome plated finish
  • Ideal for old style or antique passage locks
  • Designed for old style or antique doors that require a spindle and knobs
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.