
2-3/4 in. Door Lock Steel Brass-Plated Flip-Action Door Lock
Mfr # U 9887
Zoro # G300933586
product price:Â $9.25
/eaKey Features
Height
2-3/4 in.
Finish
Brass Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U 9887
Zoro #
G300933586
UPC #
49793098870
Country of Origin
China
Dimensions
Height
2-3/4 in.
Details
Finish
Brass Plated
Description
This flip-action door lock is constructed of steel and it comes in a brass-plated finish. It features an anti-lockout screw for child safe mode, and it is reversible for use on both left and right-handed, swing-in, residential doors. Used on interior doors only, as it is not designed for use as a security device on entry doors where higher security is required. Mounts on the surface of the doorjamb with only 2 screws, and it can usually be installed without mortising. Installation is a breeze, and operating the lock could not be any easier. Engages with a simple flip of the hinged wing, and it is favored by many.Privacy lock designed for residential use and for interior doors only. Note: This lock should not be used as a security device on entry doors Lock is equipped with an anti-lockout screw, which helps prevent little ones from accidentally being locked in, or adults from being locked out of a room Easy to use privacy lock works with a flip of the hinged portion over a door, where the smaller leaf engages Steel construction with a brass-plated finish Hardware included for easy installation Ideal for use on bedroom doors where no other lock is present, or where a privacy lock is desired out of the reach of smaller children Reversible lock can be used on both right or left-handed, swing-in, residential doors For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.