Zoro Homepage

2-3/8 in. Right-Hand Awning Window Operator (Single Pack)

  • Mfr # H 3668

  • Zoro # G111906182


product price: $22.75
/ea

Key Features

Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 3668
Zoro #
G111906182
UPC #
-
Country of Origin
China

Details

Color
Gray

Description

This is an awning operator of aluminum diecast construction with a gray baked enamel finish used on Air Control-Keller Windows. It is right-handed with a matching crank handle with a 2-3/8 inch link arm. It has an L-shaped mounting hole pattern that is 5-1/4 inch from center of the top hole to the center of the bottom hole and the two horizontal holes in the bottom leg are 1-1/8 inch on center.


  • • Constructed of diecast and steel material
  • • Comes in a neutral gray color to blend with existing hardware, in a corrosion resistant, baked-on enamel finish
  • • Designed for use with awning windows manufactured by Nu-Aire Windows
  • • Features an L-shaped mounting hole pattern to provide greater stability when cranking
  • • Easy to install with only a few simple tools

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.