Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-5/16 In., White Plastic, Spring-Loaded Tilt Latch (1 Pair)

  • Mfr # F 2801

  • Zoro # G400934131


product price: $8.45
/pk 2, $4.23/ea

Key Features

Color
White
Size
2-5/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F 2801
Zoro #
G400934131
UPC #
49793028013
Country of Origin
China

Dimensions

Size
2-5/16 in.

Details

Color
White

Description

These Tilt Latches by Prime-Line Products are constructed of plastic and come white in color. They are spring-loaded, and are designed for use on vertical vinyl sliding windows. They fit both single- and double-hung vinyl sliding windows, and the housings measure 3-1/2 inches in length, 1-1/4 inches in width. The mounting holes are spaced apart at 2-5/16 in. on center, and they feature a 7/8 in. backset. These latches are easy to install and they are used by a variety of window manufactures.
  • Constructed of vinyl housing and latch with steel spring
  • Steel spring comes in a corrosion resistant, zinc plated finish and the vinyl components come white in color
  • Designed for use with vertical sliding single hung and double hung windows
  • Features 2-1/2 inch mounting hole centers
  • Easy to install with only a few simple tools
  • Mounting hardware included
  • A Phillips head screwdriver is required for Installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.