Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-7/8 in. Jalousie Right-Hand Operator (Single Pack)

  • Mfr # H 3707

  • Zoro # G111906267


product price: $13.85
/ea

Key Features

Color
Aluminum
Type
Jalousie Operator
Finish
Milled Aluminum
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 3707
Zoro #
G111906267
UPC #
-
Country of Origin
China

Details

Color
Aluminum
Type
Jalousie Operator
Finish
Milled Aluminum
Material
Aluminum

Description

This jalousie operator is constructed of aluminum components and comes in a milled aluminum finish. It is a right-handed slim-line design that mounts to jalousie windows, to open and close jalousie glass slats with a single up or down maneuver. It has a 2-7/8 inch link arm with a 5/16 inch stud on the end of the arm that connects to the louvers with an E ring. It has mounting holes 4-13/16 inch on center.


  • • Constructed of diecast and steel material
  • • Comes in an aluminum color to blend with existing hardware, in a corrosion resistant, painted finish
  • • Designed for use with jalousie windows manufactured by various manufacturers
  • • Features a reversible, non-handed design for use on either left or right side of window
  • • Easy to install with only a few simple tools

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.