
2 Hangers and 1 Latch Mill, 5/16 in., Bronze (1 Set)
Mfr # PL 8132
Zoro # G500935373
product price: $7.85
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL 8132
Zoro #
G500935373
UPC #
49793881328
Country of Origin
United States
Details
Item
2 Hangers and 1 Latch Mill
Description
These Aluminum Screen Hanger Sets by Make-2-Fit are constructed of aluminum and steel components, and come in a corrosion-resistant, bronze plated-finish. Included with these sets are two screen hangers, one spline channel bail latch, a ball-head screw and two fasteners, per individual set. This type of screen hanging hardware is for use with 5/16 in. thick aluminum screen frames, specifically for use on horizontal and vertical (single and double hung) sliding windows. The screen frame bail latches install into the spline channels of aluminum window screens, where the vinyl spline is used to secure them into place. Spline channel bail latches like these are used to hold the bottom of aluminum screens to wood framed window sills, and they are engaged when the aluminum loop is hooked over the ball-head screws mounted on the sloped sills. Installation is easy with a few simple toolsComponents are constructed of stamped aluminum, aluminum wire and steel Aluminum latch comes in mill finish and the ball head screw comes in a zinc plated finish; both are corrosion resistant finishes Installs into the spline channel of aluminum screens and is held in place by vinyl spline Designed for use with aluminum screens on sliding windows Used to hold the bottoms of screen frames locked shut For further dimensional and specification information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.