Shop PRIME-LINE
See all product information
Create Account
2 in. White-Painted Stamped Steel Double Hung Sash Lock, PK2
Mfr # F 2619
Zoro # G200934423
product price:Â $11.79
/pk 2, $5.90/eaKey Features
Material
Stamped Steel
Finish
White-Painted
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F 2619
- Zoro #
- G200934423
- UPC #
- 49793026194
- Country of Origin
- China
Details
- Material
- Stamped Steel
- Finish
- White-Painted
- Color
- White
- Item
- Sash Lock
Description
This sash lock is constructed of stamped steel and comes in a white-painted color. It features a cam-action latching design, and it is designed for use on wooden double hung windows. These locks mount on the checkrails of the top and bottom sash, and they install with two fasteners each (the lock and keeper). This cam-action sash lock is used by many to replace missing or damaged locks, and it is simple to install.Constructed of steel and diecast materials to provide long-lasting, dependable locking security hardware Lock and keeper comes in a beautiful, corrosion resistant, satin nickel plated finish Designed for use with vertical sliding windows, single and double hung Features a standard, cam locking feature Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing Includes mounting hardware and installation instructions so you have everything you need to make your home more secure For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.