Shop PRIME-LINE
See all product information
Create Account
2.13 in. L Brass-Plated Gold Steel Pull Handle
- Mfr # N 6698
- Zoro # G4566210
product price:
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
For Use With
By-pass doors
Finish
Brass Plated
Material
Brass
Required Hole Diameter
2 in
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6698
- Zoro #
- G4566210
- UPC #
- 49793066985
- Country of Origin
- Taiwan, Province of China
Dimensions
- Required Hole Diameter
- 2 in
- Diameter
- 2 in
Details
- Item
- Flush Mortise Finger Pull
- For Use With
- By-pass doors
- Finish
- Brass Plated
- Material
- Brass
- Shape
- Round
Description
This is a 2 in. round door pull that comes with nails to hold it in a 2 in. diameter hole in the closet door. It is plated brass and used on a variety of closet door manufacturer's doors. There are 2 pulls and 4 nails per package.
- • Used by a variety of closet door manufacturers
- • Used on by-pass doors
- • Used on doors 3/4 in. to 1-3/4 in. thick
- • Brass plated finish
- • 2 Pack
- • Mounting hardware included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.