23 in. x 3/8 in. Spiral Non-Tilt Balance, Red Tip (Single Pack)

  • Mfr # FM 2320

  • Zoro # G100935698


product price: $10.59
/ea

Key Features

Material
Metal
Finish
Mill Finish
Length (In.)
23 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM 2320
Zoro #
G100935698
UPC #
49793353535
Country of Origin
United States

Dimensions

Length (In.)
23 in.

Details

Material
Metal
Finish
Mill Finish

Description

This non-tilt spiral balance is constructed of a mill-finished metal tube measuring 3/8 in. in diameter. The FM series spiral balance features 2 available rod extensions; one measures 5/8 in. and the other 1-5/8 in. The red-colored nylon bushings of these spiral tilt balances indicate their spring weight is for sash of medium weight. These spiral balances are used on non-tilting vinyl single hung windows.
  • Constructed of metal tubing, a nylon bushing and steel tensioning spring
  • Tubing comes in an unfinished, corrosion resistant, milled finish
  • Designed for use with vertical sliding, single hung and double hung windows that are equipped with spiral balances like these
  • Features 2 available rod extensions
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • Prime-Line part H-3787 tilt balance tension tool can be ordered separately
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.